![iwaledt8s415w84048std](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164289866.jpg?preset=medium)
STANDARD PRODUCTS 65478 48” 15W 120/277/347V 4000K 2100LM T8 Ballast Compatible Medium Bipin G13 Base LED Linear Lamp
Description
Find the perfect LED alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application.PRODUCT FEATURES:- Quality glass encasing ensures protection against tube yellowing and brittleness.- LED lamps significantly reduce costly re-lamping charges.- No start-up time required compared to traditional fluorescent lamps.
Specifications
Brand Name | Standard Products | Item Name | LED Lamp |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 15 W | Lumens | 2100 lm |
Color Temperature | 4000 K | Average Life | 50000 hr |
Light Color | Neutral White | DLC | N |
Color Rendering Index (CRI) | 80 | Beam Angle | > 240° |
Start Type | Instant, Rapid and Program | Voltage Rating | 120 - 277/347 VAC |
Dimmable | No | Temperature Rating | -4 to 113 °F |
Diameter | 26 mm | Maximum Overall Length | 48 mm |
Environmental Conditions | Damp Location Rated | Standards | cULus Listed, DLC Certified, RoHS Compliant |
UPC | 069549654785 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 1050 - SKID - 1050 |