
STANDARD PRODUCTS 65479 48” 15W 120/277/347V 5000K 2200LM T8 Ballast Compatible Medium Bipin G13 Base LED Linear Lamp
Description
Find the perfect LED alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application.PRODUCT FEATURES:- Quality glass encasing ensures protection against tube yellowing and brittleness.- LED lamps significantly reduce costly re-lamping charges.- No start-up time required compared to traditional fluorescent lamps.
Specifications
Brand Name | Standard Products | Item Name | Linear Bulb |
Type | Programmable, Direct/Indirect, LED | Bulb Base Group | Bi-Pin |
Designation | LED/T8/S4/15W/850/48/STD | Bulb Shape | T8 |
Bulb Base | G13 Medium | Power (Wattage) | 15 W |
Lumens | 2900 lm | Color Temperature | 5000 K |
Light Color | Natural | DLC | N |
Color Rendering Index (CRI) | 80 - 89 | Voltage Rating | 120 - 347 VAC |
Temperature Rating | -20 to 45 °C | Diameter | 26 mm |
Maximum Overall Length | 1220 mm | UPC | 069549654792 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 1050 - SKID - 1050 |