
STANDARD PRODUCTS 65514 48” 15W 120/277/347V 5000K 2200LM T8 Ballast Compatible Medium Bipin G13 Base LED Linear Lamp (Safety Max)
Description
With the same advantages as regular LED fluorescent replacement lamps, safety coated lamps are shatter resistant to protect employees, production, customers and your business' reputation.PRODUCT FEATURES:- PTFE coated lamps help to contain broken glass if a lamp is dropped.- All lamps are NSF rated for food equipment safety.- Perfect solution for commercial kitchens, art galleries, museums and schools.
Specifications
Brand Name | Standard Products | Sub Brand | Safety Max™ |
Item Name | Linear LED Bulb | Designation | LED/T8/S4/15W/850/48/STD/SMX |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 15 W | Lumens | 1750 lm Low, 2800 lm High |
Color Temperature | 5000 K | Average Life | 50000 hr |
DLC | N | Color Rendering Index (CRI) | 80 |
Start Type | Instant | Voltage Rating | 120 - 277/347 V |
Bulb Color/Finish | PTFE Coated | Dimmable | No |
Maximum Overall Length | 48 in | Environmental Conditions | Damp Location Rated |
For Use With | Ballasts | Standards | ETL Listed Conforms to NSF/ANSI 2, cULus Listed, DLC Certified, NSF Certified |
Application | For Commercial Kitchens, Art Galleries, Museums and Schools | UPC | 069549655140 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 1050 - SKID - 1050 |