
STANDARD PRODUCTS 65477 48” 15W 120/277/347V 3500K 2000LM T8 Ballast Compatible Medium Bipin G13 Base LED Linear Lamp
Description
Find the perfect LED alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application.PRODUCT FEATURES:- Quality glass encasing ensures protection against tube yellowing and brittleness.- LED lamps significantly reduce costly re-lamping charges.- No start-up time required compared to traditional fluorescent lamps.
Specifications
Brand Name | Standard Products | Item Name | Linear LED Bulb |
Designation | LED/T8/S4/15W/835/48/STD | Bulb Shape | T8 |
Bulb Base | G13 Medium Bi-Pin | Power (Wattage) | 15 W |
Color Temperature | 3500 K | Average Life | 50000 hr |
DLC | N | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 - 277/347 V | Maximum Overall Length | 48 in |
Environmental Conditions | Damp Location Rated | For Use With | Ballasts |
Standards | cULus Listed, DLC Qualified | UPC | 069549654778 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 1050 - SKID - 1050 |