
STANDARD PRODUCTS 67000 36” 11W 120/277/347V 4000K 1625LM T8 Ballast Compatible Medium Bipin G13 Base LED Linear Lamp
Description
Find the perfect LED alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application.PRODUCT FEATURES:- Quality glass encasing ensures protection against tube yellowing and brittleness.- LED lamps significantly reduce costly re-lamping charges.- No start-up time required compared to traditional fluorescent lamps.
Specifications
Brand Name | Standard Products | Item Name | Linear LED Bulb |
Designation | LED/T8/S4/11W/840/36/STD | Bulb Shape | T8 |
Bulb Base | G13 Medium Bi-Pin | Power (Wattage) | 11 W |
Lumens | 1450 lm Low, 2200 lm High | Color Temperature | 4000 K |
Average Life | 50000 hr | DLC | N |
Color Rendering Index (CRI) | 82 | Start Type | Instant |
Voltage Rating | 120 - 277/347 V | Dimmable | No |
Maximum Overall Length | 36 in | Environmental Conditions | Damp Location Rated |
For Use With | Ballasts | Standards | cULus Listed, DLC Qualified |
UPC | 069549670006 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |