
STANDARD PRODUCTS 65476 48” 13W 120/277/347V 5000K 2000LM T8 Ballast Compatible Medium Bipin G13 Base LED Linear Lamp
Description
Find the perfect LED alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application.PRODUCT FEATURES:- Quality glass encasing ensures protection against tube yellowing and brittleness.- LED lamps significantly reduce costly re-lamping charges.- No start-up time required compared to traditional fluorescent lamps.
Specifications
Brand Name | Standard Products | Item Name | Linear Bulb |
Type | LED | Bulb Overall Shape | Tubular |
Designation | LED/T8/S4/13W/850/48/STD | Bulb Shape | T8 |
Bulb Base | G13 Medium | Power (Wattage) | 13 W |
Lumens | 2500 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | DLC | N |
Color Rendering Index (CRI) | 80 | Beam Angle | 240° |
Start Type | Instant, Rapid and Program | Voltage Rating | 120 - 277 VAC, 347 VAC |
Temperature Rating | -20 to 45 °C | Diameter | 1 in |
Maximum Overall Length | 48 in | Standards | cULus Listed, RoHS Compliant, DLC Certified |
UPC | 069549654761 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 1050 - SKID - 1050 |