
STANDARD PRODUCTS 65474 48” 13W 120/277/347V 3500K 1800LM T8 Ballast Compatible Medium Bipin G13 Base LED Linear Lamp
Description
Find the perfect LED alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application.PRODUCT FEATURES:- Quality glass encasing ensures protection against tube yellowing and brittleness.- LED lamps significantly reduce costly re-lamping charges.- No start-up time required compared to traditional fluorescent lamps.
Specifications
Brand Name | Standard Products | Item Name | LED Lamp |
Designation | LED/T8/S4/13W/835/48/STD | Bulb Shape | T8 |
Bulb Base | G13 Medium Bi-Pin | Power (Wattage) | 13 W |
Lumens | 1550 lm Low Ballast Factor, 1800 lm Normal Ballast Factor, 2400 lm High Ballast Factor | Color Temperature | 3500 K |
Average Life | 50000 hr | DLC | N |
Color Rendering Index (CRI) | 80 | Beam Angle | > 240° |
Start Type | Instant, Rapid and Program Start | Voltage Rating | 120 - 277 VAC/347 VAC |
Temperature Rating | -4 to 113 °F | Diameter | 1 in |
Maximum Overall Length | 48 in | Standards | DLC Qualified |
Application | For Damp Location | UPC | 069549654747 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 1050 - SKID - 1050 |