![iwaledt8s49w84024std](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164289854.jpg?preset=medium)
STANDARD PRODUCTS 24 inch 9W 120V/277V/347V 4000K 1350LM T8 Ballast Compatible Medium Bipin G13 Base LED Linear Lamp
Description
PRODUCT FEATURES:- Plug and play solution for quick and simple installation without any additional wiring needed.- Compatible with a variety of electronic instant start, rapid start and program start ballasts.
Specifications
Brand Name | Standard Products | Item Name | Linear Bulb |
Type | Programmable, LED | Bulb Base Group | Bi-Pin |
Designation | LED/T8/S4/9W/840/24/STD | Bulb Shape | T8 |
Bulb Base | G13 Medium | Power (Wattage) | 9 W |
Lumens | 1800 lm | Color Temperature | 4000 K |
Light Color | Cool White | DLC | N |
Voltage Rating | 120 - 347 VAC | Temperature Rating | -20 to 45 °C |
Diameter | 26 mm | Maximum Overall Length | 610 mm |
UPC | 069549654730 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |