
STANDARD PRODUCTS 46 inch 13W 120-277V 3500K 1600LM T5 Ballast Bypass Min Bipin G5 Base LED Linear Lamp
Description
PRODUCT FEATURES:- Perfect for long term installations; no need to go back and replace the ballast at a later time.- Best system efficiency; no additional power consumption from the ballast.- Entirely safe to install; an embedded switch is used to validate connection before locking tube into place. Therefore, power will come through only once it is safely installed, eliminating any risk of electrical shock.• No need to change sockets; can operate with shunted and non-shunted sockets.
Specifications
Brand Name | Standard Products | Item Name | Linear LED Bulb |
Type | Double Ended | Designation | T5/13W/835/46/BYP/120-277/ND/STD |
Bulb Shape | T5 | Bulb Base | G5 |
Power (Wattage) | 13 W | Lumens | 1600 lm |
Color Temperature | 3500 K | Average Life | 50000 hr |
DLC | N | Color Rendering Index (CRI) | 82 |
Ballast Type | Bypass | Start Type | Instant |
Voltage Rating | 120 - 277 VAC | Dimmable | No |
Incandescent Equivalent Wattage | 28 W | Maximum Overall Length | 46 in |
Environmental Conditions | Damp Location Rated | For Use With | Ballasts |
Standards | cURus, cULus Listed, DLC Certified | UPC | 069549669956 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |