![iwat513w83546std](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164288819.jpg?preset=medium)
STANDARD PRODUCTS 46 inch 13W 120-277V/347V 3500K 1800LM T5 Ballast Compatible Min Bipin G5 Base LED Linear Lamp
Description
Find the perfect LED alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application.PRODUCT FEATURES:- Quality glass encasing ensures protection against tubeyellowing and brittleness.- LED lamps significantly reduce costly re-lamping charges.- No start-up time required compared to traditional fluorescent lamps.
Specifications
Brand Name | Standard Products | Sub Brand | Safety Max™ |
Item Name | Linear LED Bulb | Designation | T5/13W/835/46/STD |
Bulb Shape | T5 | Bulb Base | G5 |
Power (Wattage) | 13 W | Lumens | 1800 lm |
Color Temperature | 3500 K | Average Life | 50000 hr |
DLC | N | Color Rendering Index (CRI) | 82 |
Voltage Rating | 120 - 277/347 V | Incandescent Equivalent Wattage | 28 W |
Maximum Overall Length | 46 in | Environmental Conditions | Damp Location Rated |
For Use With | Ballasts | Standards | ETL Listed Conforms to NSF/ANSI 2, cULus Listed, DLC Certified, NSF Certified |
UPC | 069549669925 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |