STANDARD PRODUCTS 46 inch 25W 120-277V 5000K 3400LM T5 Ballast Bypass Min Bipin G5 Base Linear Lamp
Description
PRODUCT FEATURES:- Perfect for long term installations; no need to go back and replace the ballast at a later time.- Best system efficiency; no additional power consumption from the ballast.- Entirely safe to install; an embedded switch is used to validate connection before locking tube into place. Therefore, power will come through only once it is safely installed, eliminating any risk of electrical shock.• No need to change sockets; can operate with shunted and non-shunted sockets.
Specifications
Brand Name | Standard Products | Item Name | Linear LED Lamp |
Designation | T5/25W/850/46/BYP/120-277/ND/STD | Bulb Shape | T5 |
Bulb Base | G5 | Power (Wattage) | 25 W |
Lumens | 3400 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | DLC | N |
Color Rendering Index (CRI) | 82 | Ballast Type | Ballast Bypass |
Voltage Rating | 120 - 277 V | Material | Glass |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Diameter | 13/16 in | Maximum Overall Length | 46 in |
Standards | cULus Listed, RoHS Compliant | UPC | 069549669994 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |