![sat100wledhp840120ex39](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335373956.jpg?preset=medium)
SATCO LIGHTING S49676 100W 100-277V 4000K Hi-Pro Series LED HID Replacement
Description
Satco's 100-watt Hi-Pro LED lamp is an energy efficient lighting solution for large scale lighting applications. Perfect for gymnasiums, factory floors, health clubs, and warehouses, this lamp is designed to deliver clean, efficient LED light. This versatile lamp has a corncob shape and delivers 35,000 hours of cool white light.
Specifications
Brand Name | Satco Products | Item Name | LED Lamp |
Type | Economy Hi-Pro | Designation | 100W/LED/HP/840/100-277V/EX39 |
Bulb Base | EX39 Mogul Screw | Power (Wattage) | 100 W |
Lumens | 13700 lm | Color Temperature | 4000 K |
Average Life | 35000 hr | Light Color | Cool White |
Beam Angle | 300° | Ballast Type | Type B Ballast |
Voltage Rating | 100 - 277 V | Amperage Rating | 1.05 A |
Material | Polycarbonate | Bulb Color/Finish | Clear/White |
Dimmable | No | Environmental Conditions | Damp Location Rated |
Application | For Indoor and Outdoor Applications | UPC | 045923496769 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |