
SATCO LIGHTING S39914 4 ft 14W 120V-277V 3500K T8 LED Lamp
Description
Satco's 14-watt LED T8 bulb is an ideal lighting solution for a variety of applications. This easy to install, low maintenance lamp has a 210-degree beam spread and high lumens count for superior illumination. Versatile and functional, this lamp delivers 50,000 hours of neutral white light.
Specifications
Brand Name | Satco Products | Item Name | Linear LED Bulb |
Type | Type B | Designation | 14T8/LED/48-835/BP/SE-DE |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 14 W | Lumens | 1700 lm |
Color Temperature | 3500 K | Average Life | 50000 hr |
Light Color | Neutral White | Beam Angle | 210° |
Voltage Rating | 120 V | Amperage Rating | 0.188 A |
Material | Glass | Bulb Color/Finish | Gloss/White |
Dimmable | No | Temperature Rating | -20 °C |
Maximum Overall Length | 4 ft | Environmental Conditions | Damp Wet Location Rated |
Application | For Indoor/Outdoor | UPC | 045923399145 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |