
SATCO LIGHTING S9910 48 inch 25W 4000K T5 Miniature Bi-Pin Base LED Lamp, Cool White
Description
25 watt T5 LED; Miniature bi-pin base; 4000K; 50000 average rated hours; 3500 lumens.FEATURES:• Direct Replacement - for use on Electronic ballasts with no rewiring required*• Replaces F54T5/HO linear fluorescent lamps• High efficacy• Long life• Integrated thermal fuse at pins• DLC Listed• 5 year Limited warranty
Specifications
Brand Name | Satco Products | Item Name | Linear LED Lamp |
Type | Linear | Bulb Shape | T5 |
Bulb Base | G5 Bi-Pin | Power (Wattage) | 25 W |
Lumens | 3200 lm | Color Temperature | 4000 K |
Average Life | 50000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 82 | Beam Angle | 185° |
Dimmable | No | UPC | 045923099106 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |