SATCO LIGHTING S39719 46-inch 25W 120-277V 5000K T5 LED Lamp
Description
Satco's 25-watt, T5 LED bulb is an energy efficient lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this easy to install, frosted white bulb. There is no ballast or external driver required for this lamp that delivers 50,000 hours of natural white light.
Specifications
Brand Name | Satco Products | Item Name | Linear LED Bulb |
Type | Single Ended, Type B | Designation | 25T5/LED/46-850/BP/HO/SE-DE |
Bulb Shape | T5 | Bulb Base | Miniature Bi-Pin |
Power (Wattage) | 25 W | Lumens | 3400 lm |
Color Temperature | 5000 K | Average Life | 50000 hr |
Light Color | Natural Light | Color Rendering Index (CRI) | 83 |
Beam Angle | 240° | Ballast Type | Bypass |
Voltage Rating | 120 - 277 V | Amperage Rating | 0.208 - 0.09 A |
Material | Glass | Bulb Color/Finish | Frost/White |
Dimmable | No | Temperature Rating | -13 °F |
Environmental Conditions | Damp Wet Location Rated | Standards | IP20 |
UPC | 045923397196 |
Packages
25 - UNIT - (25) |