![sat25t5led46850dr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10613379.jpg?preset=medium)
SATCO LIGHTING S9911 48 inch 25W 5000K T5 Miniature Bi-Pin Base Non-Dimmable LED Lamp, Natural Light
Description
25 watt T5 LED; Miniature bi-pin base; 5000K; 50000 average rated hours; 3500 lumens.FEATURES:• Direct Replacement - for use on Electronic ballasts with no rewiring required*• Replaces F54T5/HO linear fluorescent lamps• High efficacy• Long life• 25watt - 32watt Fluorescent equivalency• Integrated thermal fuse at pins• DLC Listed• 5 year Limited warranty
Specifications
Brand Name | Satco Products | Item Name | Linear LED Lamp |
Type | Linear | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tube | Bulb Shape | T5 |
Bulb Base | G5 Miniature Bi-Pin | Power (Wattage) | 25 W |
Lumens | 3500 lm | Color Temperature | 5000 K |
Light Color | Natural Light | Color Rendering Index (CRI) | 80 - 89 |
Beam Angle | 185° | Dimmable | No |
UPC | 045923099113 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |