SATCO LIGHTING S29925 8 Ft 40W 120V-277V 5000K T8 LED Lamp
Description
Satco's 40 watt 8 foot T8 LED Type B ballast bypass commercial linear replacement lamp offers long LED life, packs 5500 powerful lumens of bright, and superior quality light. Double ended wiring for convenience, the white bulb features a recessed double contact base and delivers exceptional illumination. At a temperature of 5000 kelvins, this lamp provides 50,000 hours of natural light.
Specifications
Brand Name | Satco Products | Item Name | Linear LED Bulb |
Type | Linear | Designation | 40T8/LED/96-850/BP/R17D |
Bulb Shape | T8 | Bulb Base | R17d |
Power (Wattage) | 40 W | Lumens | 5500 lm |
Color Temperature | 5000 K | Average Life | 50000 hr |
Light Color | Natural Light | Beam Angle | 210° |
Voltage Rating | 120 V | Amperage Rating | 0.5 A |
Material | Glass | Bulb Color/Finish | White |
Dimmable | No | Temperature Rating | -20 °C |
Maximum Overall Length | 8 ft | Environmental Conditions | Damp Wet Location Rated |
Application | For Indoor | UPC | 045923299254 |
Packages
10 - UNIT - (10) |