Abbotsford
sat40t8led96cctbp2pc

SATCO LIGHTING S11756 8ft 120-277V T8 LED Lamp

Price $45.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO PRODUCTS OF CANADA INC
Manufacturer #:S11756
Documents Documents

Description

Satco S11756 LED 2-Piece T8 Lamp - the perfect replacement for traditional incandescent and fluorescent tubes. The unique 2-piece design of this T8 lamp allows for reduced shipping costs and easier installation than a single 8' long tube by using two 4' sections that securely interlock in the center for continuous illumination. This ballast bypass lamp is also field selectable, offering three wattage options 24/32/40 wattage selectable and 3500/4400/5500 lumens, this 8-foot LED T8 tube provides bright and efficient lighting for any space. The selectable CCT feature allows you to choose between a soft 3000K to a daylight 6500K color temperature, ensuring the perfect ambiance for any setting. In addition, the lamp is built for use in Fa8 lamp holders, and comes with R17d adapter caps, making it compatible with a wide range of fixtures. Plus, it's CA Compliant and certified by FCC, NSF, and RoHS. With a remarkable 50,000-hour lifetime, the Satco S11756 is built to last and will keep your space illuminated for years to come.

Specifications

Type Linear Lumens 3500 lm
Color Temperature Soft White To Daylight Material Glass
UPC 045923117565

Packages

10 - UNIT - (10)