Abbotsford
satled4wjcdg912030k

SATCO LIGHTING S29548 4W 120-130V 3000K G9 Base JCD LED

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S29548

Description

Satco's 4 watt JCD G9 base miniature frost light bulb is shaped to fit into tight spaces without drawing too much energy. The clear, miniature LED bulb features a bi pin G9 base with a 360 degree beam spread. With a temperature of 3000 kelvins, this lamp provides 25,000 hours of warm white light.

Specifications

Brand Name Satco Products Item Name Linear LED Lamp
Type Miniature Bulb Shape T4
Bulb Base G9 Power (Wattage) 4 W
Lumens 480 lm Color Temperature 3000 K
Average Life 25000 hr Light Color Warm White
Color Rendering Index (CRI) 80 Beam Angle 360°
Voltage Rating 120 - 130 V Amperage Rating 0.033 - 0.031 A
Bulb Color/Finish Clear Dimmable Yes
Environmental Conditions Damp Location Rated UPC 045923295485

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok