![sats29942](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297609271.jpg?preset=medium)
SATCO LIGHTING S29942 8 Ft 40W 120V-277V 6500K T8 LED Lamp
Description
Satco's 40 watt 8 foot T8 LED Type B ballast bypass commercial linear replacement lamp offers long LED life, packs 5500 powerful lumens of bright, and superior quality light. Double ended wiring for convenience, the white bulb features a recessed double contact base and delivers exceptional illumination. At a temperature of 6500 kelvins, this lamp provides 50,000 hours of daylight.
Specifications
Brand Name | Satco Products | Item Name | Linear LED Lamp |
Type | Linear | Designation | 40T8/LED/96-865/BP/R17D |
Bulb Shape | T8 | Bulb Base | R17d |
Power (Wattage) | 40 W | Lumens | 5500 lm |
Color Temperature | 6500 K | Average Life | 50000 hr |
Light Color | Daylight | Beam Angle | 210° |
Ballast Type | Type B Ballast | Amperage Rating | 0.5 A |
Material | Glass | Bulb Color/Finish | White |
Dimmable | No | Environmental Conditions | Damp Location Rated |
Application | For Indoor Application | UPC | 045923299421 |
Packages
1 - UNIT - 1 |