![sats39915](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297606403.jpg?preset=medium)
SATCO LIGHTING S39915 4 Ft 14W 4000K T8 LED Lamp
Description
Satco's 14-watt LED T8 bulb is an ideal lighting solution for a variety of applications. This easy to install, low maintenance lamp has a 210-degree beam spread and high lumens count for superior illumination. Versatile and functional, this lamp delivers 50,000 hours of cool white light.
Specifications
Brand Name | Satco Products | Item Name | Tubular LED Lamp |
Type | Single or Double Ended Wiring | Designation | 14T8/LED/48-840/BP/SE-DE |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 14 W | Lumens | 1800 lm |
Color Temperature | 4000 K | Average Life | 50000 hr |
Ballast Type | Type B Bypass | Material | Glass |
UPC | 045923399152 |
Packages
25 - UNIT - (25) |