
SATCO LIGHTING S39916 4 Ft 14W 120V-277V 5000K T8 LED Lamp
Description
Satco's 14-watt LED T8 bulb is an ideal lighting solution for a variety of applications. This easy to install, low maintenance lamp has a 210-degree beam spread and high lumens count for superior illumination. Versatile and functional, this lamp delivers 50,000 hours of natural white light.
Specifications
Brand Name | Satco Products | Item Name | Linear LED Lamp |
Type | T8 | Designation | 14T8/LED/48-850/BP/SE-DE |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 14 W | Lumens | 1800 lm |
Color Temperature | 5000 K | Average Life | 50000 hr |
Light Color | Natural Light | Beam Angle | 210° |
Ballast Type | Type B Ballast | Amperage Rating | 0.188 A |
Material | Glass | Bulb Color/Finish | Gloss/White |
Dimmable | No | Environmental Conditions | Damp Location Rated |
Application | For Indoor and Outdoor Applications | UPC | 045923399169 |
Packages
25 - UNIT - (25) |