![sats39975](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297588978.jpg?preset=medium)
SATCO LIGHTING S39975 48-inch 15W 3000K T8 Dimmable LED Lamp
Description
Satco's 15-watt, 48 inch, T8 LED bulb is an energy efficient lighting solution for a variety of applications. This easy to install, low maintenance lamp has a 210 degree beam spread and high lumens count for superior illumination. With ballast dependent dimmability, this lamp is versatile, functional, and delivers 50,000 hours of warm white light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | Linear LED Lamp | Type | Type A |
Designation | 15T8/LED/48-830/DR | Bulb Shape | T8 |
Bulb Base | Medium Bi-Pin | Power (Wattage) | 15 W |
Lumens | 2100 lm | Color Temperature | 3000 K |
Average Life | 50000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 82 | Beam Angle | 210° |
Voltage Rating | 277 V | Dimmable | No |
Diameter | 1 in | Maximum Overall Length | 48 in |
UPC | 045923399756 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |