![sats39978](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297588994.jpg?preset=medium)
SATCO LIGHTING S39978 15W 5000K T8 Dimmable LED Lamp
Description
Satco's 15-watt, 48 inch, T8 LED bulb is an energy efficient lighting solution for a variety of applications. This easy to install, low maintenance lamp has a 210 degree beam spread and high lumens count for superior illumination. With ballast dependent dimmability, this lamp is versatile, functional, and delivers 50,000 hours of natural light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Linear |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 15 W | Lumens | 2200 lm |
Color Temperature | 5000 K | Average Life | 50000 hr |
Color Rendering Index (CRI) | 82 | Beam Angle | 210° |
Voltage Rating | 120 - 277 V | Bulb Color/Finish | Gloss White |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Diameter | 1 in | Maximum Overall Length | 48 in |
Standards | cULus, DLC Listed | UPC | 045923399787 |
Packages
1 - UNIT - 1 | (25) - UNIT - (25) |