
SATCO LIGHTING S49975 4 Ft 14W 3000K T8 LED Lamp
Description
Satco's 14-watt, 48 inch, T8 LED bulb is an energy efficient lighting solution for a variety of applications. Retail spaces, hospitals, and educational venues can all realize the immediate benefits and savings LED lighting offers. Dimmable and versatile, this lamp delivers 50,000 hours of warm white light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | Linear LED Lamp | Type | Linear |
Designation | 14/T8/LED/48-830/DR | Bulb Shape | T8 |
Bulb Base | Medium Bi-Pin | Power (Wattage) | 14 W |
Lumens | 2200 lm | Color Temperature | 3000 K |
Average Life | 50000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 82 | Beam Angle | 210° |
Ballast Type | Type A Ballast | Voltage Rating | 270 V |
Amperage Rating | 0.143 A | Material | Glass |
Bulb Color/Finish | Gloss/White | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 175 W |
Maximum Overall Length | 48 in | Environmental Conditions | Damp Location Rated |
Standards | cULus Listed, DLC Listed, Energy Star Certified, FCC Compliant, Lawful for Sale in California | Application | For Indoor Application |
UPC | 045923499753 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |