![sats49978](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/496616307.jpg?preset=medium)
SATCO LIGHTING S49978 4 Ft 14W 120V-270V 5000K T8 LED Lamp
Description
Satco's 14-watt, 48 inch, T8 LED bulb is an energy efficient lighting solution for a variety of applications. Retail spaces, hospitals, and educational venues can all realize the immediate benefits and savings LED lighting offers. Dimmable and versatile, this lamp delivers 50,000 hours of natural light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | Linear LED Lamp | Type | Type A |
Designation | 14/T8/LED/48-850/DR | Bulb Shape | T8 |
Bulb Base | Medium Bi-Pin | Power (Wattage) | 14 W |
Lumens | 2200 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Color Rendering Index (CRI) | 82 |
Beam Angle | 210° | Voltage Rating | 270 V |
Material | Glass | Bulb Color/Finish | White/Gloss |
Maximum Overall Length | 48 in | Standards | cULus Listed |
UPC | 045923499784 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |