![sats9918](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/282526537.jpg?preset=medium)
SATCO LIGHTING S9918 43W 120-277V 4000K T8 LED Lamp
Description
43W T8 LED; Single pin base; 4000K; 50000 Average rated hours; 5500 Lumens; Type B; Ballast Bypass; Double Ended Wiring
Specifications
Brand Name | Satco Products | Item Name | Linear LED Lamp |
Type | Double End | Bulb Base Group | Single Pin |
Bulb Overall Shape | B Shape | Designation | 43T8/LED/96-840/BP 120-277V |
Bulb Shape | T8 | Bulb Base | Fa8 Single Pin |
Power (Wattage) | 43 W | Lumens | 5500 lm |
Color Temperature | 4000 K | Average Life | 50000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 82 |
Beam Angle | 210° | Ballast Type | Bypass |
Voltage Rating | 120 - 277 V | Frequency Rating | 50/60 Hz |
Bulb Color/Finish | Gloss White | Dimmable | No |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 54, 59 W |
Diameter | 1 in | Maximum Overall Length | 96 in |
Standards | cULus Listed, Damp Location Rated, DLC Listed, Enclosed Fixture Rated, NSF Approved, RoHS Compliant | UPC | 045923099182 |
Packages
1 - UNIT - 1 | (10) - UNIT - (10) |