![sats9925](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319769177.jpg?preset=medium)
SATCO LIGHTING S9925 43W 120-277V 5000K 5500LM T8 Non-Dimmable LED Lamp, Cool White
Description
43 watt T8 LED; 5000K; Recessed Double Contact base; 50000 Average rated hours; 5500 Lumens. PRODUCT FEATURES:- Direct wire 120-277V line voltage- Double ended wiring- No ballast or external driver required- All glass tube- Shatterproof coated- NSF certified
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Type | Linear | Lumens | 5500 lm |
Color Temperature | Natural Light | Average Life | 50000 hr |
Voltage Rating | 277 V | Standards | cULus - Damp |
UPC | 045923099250 |
Packages
1 - UNIT - 1 |