Abbotsford
phi105plctled26v2700if4p

PHILIPS LIGHTING 458406 10.5W 120V 2700K 1200LM 4-Pin Non-Dimmable LED InstantFit Lamp

Price $29.91 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:458406

Description

Easily upgrade to LED from fluorescent. Philips InstantFit LED 4-pin lamps make the transition to LED from CFL 4-pin lamps as simple as replacing a lamp. With both vertical and horizontal options and a wide array of color temperatures, the InstantFit LED lamps can quickly and effectively replace compact fluorescent lamps. The horizontal version includes a rotatable end cap to ensure the light is correctly aimed. Easy to experience: • Replaces compact fluorescent lamps (4-pin) • Compatible with a wide range of ballasts • Fits into existing G24q/GX24 fluorescent sockets • Eliminates the need for rewiring by using the existing CFL 4-pin lamps ballast • Lasts 2x longer than comparable fluorescent tubes reducing maintenance Sustainable Lighting Solution: • Energy savings of up to 60% • No mercury allowing for non-hazardous waste disposal Superior Performance: • Best-in-class flux, intensity and beam quality • Long life: 40,000-hour rated life • Minimal color shift & stable flux output throughout lifetime • No harmful UV radiation

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Type Non-Dimmable Designation 10.5PL-C/T LED/26V-2700 IF 4P 10/1
Power (Wattage) 10.5 W Lumens 1200 lm
Color Temperature 2700 K Average Life 40000 hr
Light Color 827 Very Warm White Color Rendering Index (CRI) 82
Beam Angle 120° Voltage Rating 120 - 277 V
Bulb Color/Finish Opal Dimmable No
Application For General Lighting UPC 046677458409

Packages

10 - UNIT - (10) 2960 - SKID - 2960