![phi105t8363000if](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698854.jpg?preset=medium)
PHILIPS LIGHTING 3 ft 10.5W 120-277V 3000K 11000LM T8 G13 Base Non-Dimmable LED InstantFit Lamp
Description
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linearfluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | Linear Bulb |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Tube |
Designation | 10.5T8/36-3000 IF 10/1 | Bulb Shape | T8 |
Bulb Base | G13 Medium | Power (Wattage) | 10.5 W |
Lumens | 1100 lm | Color Temperature | 3000 K |
Average Life | 50000 hr | Light Color | 830 Warm White |
Color Rendering Index (CRI) | 82 | Beam Angle | 160° |
Start Type | Instant Fit | Voltage Rating | 100 - 240 V |
Bulb Color/Finish | Frosted | Dimmable | No |
Diameter | 28 mm | Maximum Overall Length | 907.6 mm |
Standards | Energy Efficiency Class A+ Certified | Application | GENERAL LIGHTING |
UPC | 046677452056 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |