PHILIPS LIGHTING 3 ft 10.5W 120-277V 4000K 11000LM T8 Non-Dimmable LED InstantFit Lamp
Description
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linearfluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | Linear LED Lamp |
Bulb Overall Shape | Tubular | Bulb Shape | T8 |
Bulb Base | G13 | Power (Wattage) | 10.5 W |
Lumens | 1200 lm | Color Temperature | 4000 K |
Average Life | 50000 hr | Color Rendering Index (CRI) | 83 |
Beam Angle | 160° | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Dimmable | No |
Maximum Overall Length | 907.6 mm | Application | For General Lighting Applications |
UPC | 046677452070 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |