![phi105t8cor365cctffgdim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/516233318.jpg?preset=medium)
SIGNIFY 588632 36-inch 10W 3500K T8 CorePro InstantFit LED Lamp
Description
The CorePro InstantFit LED lamps provide hassle-free installation with simple lamp for-lamp replacements. They deliver what we promise, with at least 40% energy savings, flicker-free performance, and the life you would expect .Other lamps claim compatibility but only CorePro InstantFit (UL Type A) has been proven to work with over 200 ballasts and drivers, delivering even light output, with proven energy savings and a long average lifetime. End users will be delighted being under these comfortable and high quality CorePro InstantFit lamps with no visible flicker and optimized optics. Energy managers will enjoy these lamps too as they can count the savings delivered by our lamps. To enjoy more energy savings, the CorePro InstantFit lamps can be paired with the Advance TLED drivers to create a Type C system.
Packages
25 - UNIT - (25) |