SIGNIFY 575480 4ft 10.5W 120-277V 3500K 1600LM T8 LED Lamp
Description
A TLED solution for your application Our TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. Our MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs. Minimizes overall lighting costs;Offers cheapest and easiest upgrade to LED lighting technology;Excellent compatibility with existing ballasts
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Bulb Overall Shape | Double-Ended Tube | Designation | 10.5T8/MAS/48-835/MF15/P 10/1 |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 10.5 W | Lumens | 1600 lm |
Color Temperature | 3500 K | Average Life | 70000 hr |
Light Color | White | Color Rendering Index (CRI) | 82 |
Beam Angle | 180° | Ballast Type | Type B Bypass |
Voltage Rating | 120 - 277 V | Amperage Rating | 43 - 100 mA |
Frequency Rating | 50/60 Hz | Material | Plastic |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 32 W |
Diameter | 28 mm | Height | 47.795 in |
Width | 1.063 in | Maximum Overall Length | 1212 mm |
Standards | DLC Listed, Energy Saving, RoHS Compliant, UL Listed | Application | For Office and Shopping, Industrial and Warehouses, Parking Lots and Covered Car Parks |
UPC | 046677575489 |
Packages
10 - UNIT - (10) | 900 - SKID - 900 |