Abbotsford
phi10t84835001f101

PHILIPS LIGHTING Lamp LED 10w t8 4ft 120v 35k 1500lm tled 468272

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:468272

Description

This is real compatibility. Other lamps claim compatibility, but only InstantFit has been proven to work with 50% more ballasts delivering even light output, proven energy savings and a long average lifetime. That’s true compatibility. • InstantFit works with 184 ballasts — more than anyother lamp — so you know it’s going to perform as expected and keep you from having to redo any jobs • Proven over 40% energy savings over fluorescent means a satisfied customer and no time wasted going back to a job • Lifetime delivered — average life rating of 50,000 hours, with up to 70,0003 in the portfolio, means satisfied customers • Improved profit and more time growing business instead of doing rework • Light quality and performance predictability—consistent light output and no flicker means satisfied happy customers and no wasted time redoing a job. • Proven product history and a company with a long history of innovation and reliability in the lighting industry

Specifications

Brand Name Philips Lighting Sub Brand InstantFit
Item Name LED Lamp Bulb Base Group Bi-Pin
Designation 10T8/48-3500 IF 10/1 Bulb Shape T8
Bulb Base G13 Power (Wattage) 10 W
Lumens 1500 lm Color Temperature 3500 K
Average Life 50000 hr Light Color Cool White
Color Rendering Index (CRI) 82 Beam Angle 160°
Voltage Rating 120 - 277 V, 347 V Amperage Rating 140 mA
Frequency Rating 50/60 Hz Dimmable No
Temperature Rating -20 to 45 °C Maximum Overall Length 1200 mm
For Use With Instant Start Ballast Standards UL Listed, RoHS, DLC Compliant
Application General Lighting UPC 046677472207

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok