Abbotsford
phi10t8485000if101

PHILIPS LIGHTING Lamp LED 10w t8 4ft 120v 5k 1600lm tled 468298

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:468298

Description

This is real compatibility. Other lamps claim compatibility, but only InstantFit has been proven to work with 50% more ballasts delivering even light output, proven energy savings and a long average lifetime. That’s true compatibility. • InstantFit works with 184 ballasts — more than anyother lamp — so you know it’s going to perform as expected and keep you from having to redo any jobs • Proven over 40% energy savings over fluorescent means a satisfied customer and no time wasted going back to a job • Lifetime delivered — average life rating of 50,000 hours, with up to 70,0003 in the portfolio, means satisfied customers • Improved profit and more time growing business instead of doing rework • Light quality and performance predictability—consistent light output and no flicker means satisfied happy customers and no wasted time redoing a job. • Proven product history and a company with a long history of innovation and reliability in the lighting industry

Specifications

Brand Name Philips Lighting Lumens 1.6k lm
Average Life 50000 hr Amperage Rating 140m A
Application GENERAL LIGHTING UPC 046677472221

Packages

1 - UNIT - 1 10 - UNIT - 10