![phi10t8cor48835if15g101](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193766238.jpg?preset=medium)
SIGNIFY 553222 4 ft 10W 120/2277/347V 3500K 1500LM CorePro G13 Base T8 TLED Lamp, White
Description
TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass /Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LEDdrivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering evenlight output, energy savings and a long lifetime. Our MainsFit products feature adouble-ended design, simplifying installation while a proprietary safety circuitminimizes a shock risk.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 10T8/COR/48-835/IF15/G/DIM 10/1 | Bulb Shape | T8 |
Bulb Base | G13 Medium Bi-Pin | Power (Wattage) | 10 W |
Lumens | 1500 lm | Color Temperature | 3500 K |
Average Life | 50000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 82 | Beam Angle | 240° |
Voltage Rating | 120 - 277 V, 347 V | Amperage Rating | 100 - 260 mA |
Frequency Rating | 25000 - 105000 Hz | Material | Glass |
Dimmable | Yes | Temperature Rating | -20 to 45 °C Ambient |
Diameter | 25.7 mm | Maximum Overall Length | 48 in |
Environmental Conditions | -40 to 65 °C Storage Temperature | Standards | EU RoHS Compliant, UL, DLC compliant |
UPC | 046677553227 |
Packages
10 - UNIT - (10) | 900 - SKID - 900 |