![phi10t8cor48830if15g101](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193766238.jpg?preset=medium)
SIGNIFY 553214 4 ft 10W 120/277/347V 3000K 1500LM CorePro G13 Base T8 TLED Lamp,, White
Description
The CorePro InstantFit LED lamps provide hassle-free installation with simple lamp-for-lamp replacements. They deliver what we promise, with at least 40% energy savings, flicker-free performance, and the life you would expect .Other lamps claim compatibility but only CorePro InstantFit (UL Type A) has been proven to work with over 200 ballasts and drivers, delivering even light output, with proven energy savings and a long average lifetime. End users will be delighted being under these comfortable and high quality CorePro InstantFit lamps with no visible flicker and optimized optics. Energy managers will enjoy these lamps too as they can count the savings delivered by our lamps. To enjoy more energy savings, the CorePro InstantFit lamps can be paired with the Advance TLED drivers to create a Type C system.
Specifications
Brand Name | Philips Lighting | Item Name | Linear LED Lamp |
Bulb Overall Shape | Double-Ended Tube | Designation | 10T8/COR/48-830/IF15/G 10/1 |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 10 W | Lumens | 1500 lm |
Color Temperature | 3000 K | Average Life | 50000 hr |
Light Color | White | Color Rendering Index (CRI) | 82 |
Beam Angle | 240° | Ballast Type | Type A |
Voltage Rating | 120 - 277 VAC, 347 VAC | Amperage Rating | 100 - 260 mA |
Frequency Rating | 25000 - 100000 Hz | Material | Glass |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Temperature Rating | -4 to 113 °F | Incandescent Equivalent Wattage | 32/30/28/25 W |
Diameter | 1-1/8 in | Maximum Overall Length | 47-3/4 in |
Standards | DLC Listed, RoHS Compliant, UL Listed | Application | For Office and Shopping, Industrial and Warehouses, Parking Lots and Covered Car Parks |
UPC | 046677553210 |
Packages
10 - UNIT - (10) | 900 - SKID - 900 |