Abbotsford
phi10t8cor48850if16g101

SIGNIFY 553248 4ft 10W 5000K T8 Dimmable LED Lamp

Price $8.79 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:553248
Documents Documents

Description

The CorePro InstantFit LED lamps provide hassle-free installation with simple lamp-for-lamp replacements. They deliver what we promise, with at least 40% energy savings, flicker-free performance, and the life you would expect .Other lamps claim compatibility but only CorePro InstantFit (UL Type A) has been proven to work with over 200 ballasts and drivers, delivering even light output, with proven energy savings and a long average lifetime. End users will be delighted being under these comfortable and high quality CorePro InstantFit lamps with no visible flicker and optimized optics. Energy managers will enjoy these lamps too as they can count the savings delivered by our lamps. To enjoy more energy savings, the CorePro InstantFit lamps can be paired with the Advance TLED drivers to create a Type C system.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Designation 10T8/COR/48-850/IF16/G/DIM 10/1 Bulb Shape T8
Bulb Base G13 Medium Bi-Pin Power (Wattage) 10 W
Lumens 1600 lm Color Temperature 5000 K
Average Life 50000 hr Light Color Daylight
Color Rendering Index (CRI) 82 Beam Angle 240°
Voltage Rating 120 - 277 V, 347 V Amperage Rating 100 - 260 mA
Frequency Rating 25000 - 105000 Hz Material Glass
Dimmable Yes Temperature Rating -20 to 45 °C Ambient
Diameter 25.7 mm Maximum Overall Length 48 in
Environmental Conditions -40 to 65 °C Storage Temperature Standards EU RoHS Compliant
Application Industrial UPC 046677553241

Packages

10 - UNIT - (10) 900 - SKID - 900