![phi10t8cor48850if16g251](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127042719.jpg?preset=medium)
SIGNIFY 541994 4ft 10W 120/277/347V 5000K 1600LM CorePro LEDTube InstantFit T8 Lamp
Description
PHILIPS CorePro LED Type A - Ballast Driven InstantFit TLED is a great LED solution suitable for replacing T8 fluorescent lamps, using the existing ballast.
Specifications
Brand Name | Philips Lighting | Sub Brand | CorePro, InstantFit |
Item Name | LED Lamp | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tubular | Designation | 10T8/COR/48-850/IF16/G 25/1 |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 10 W | Lumens | 1600 lm |
Color Temperature | 5000 K | Average Life | 50000 hr |
Light Color | Bright White | Color Rendering Index (CRI) | 82 |
Voltage Rating | 120 - 277/347 V | Amperage Rating | 260 mA |
Frequency Rating | 25000 - 105000 Hz | Material | Glass |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 32 W | Diameter | 25.7 mm |
Maximum Overall Length | 1200 mm | Standards | UL Listed, RoHS, DLC Listed |
Application | For Indoor Use | UPC | 046677541996 |
Packages
1 - UNIT - 1 |