Abbotsford
phi10tcor48840if16gdim

SIGNIFY 553230 4ft 10W 4000K Corepro InstantFit (ULType-A) T8 Dimmable LED Lamp

Price $8.94 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:553230
Documents Documents

Description

The CorePro InstantFit LED lamps provide hassle-free installation with simple lamp-for-lamp replacements. They deliver what we promise, with at least 40% energy savings, flicker-free performance, and the life you would expect .Other lamps claim compatibility but only CorePro InstantFit (UL Type A) has been proven to work with over 200 ballasts and drivers, delivering even light output, with proven energy savings and a long average lifetime. End users will be delighted being under these comfortable and high quality CorePro InstantFit lamps with no visible flicker and optimized optics. Energy managers will enjoy these lamps too as they can count the savings delivered by our lamps. To enjoy more energy savings, the CorePro InstantFit lamps can be paired with the Advance TLED drivers to create a Type C system.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Designation 10T8/COR/48-840/IF16/G/DIM 10/1 Bulb Base G13 Medium Bi-Pin
Power (Wattage) 10 W Lumens 1600 lm
Color Temperature 4000 K Average Life 50000 hr
Light Color Cool White Color Rendering Index (CRI) 82
Beam Angle 240° Ballast Type Type A
Voltage Rating 120 - 277 V, 347 V Frequency Rating 25000 - 105000 Hz
Material Glass Dimmable Yes
Temperature Rating -20 to 45 °C Diameter 10.94 in
Height 47.795 in Width 1.142 in
Maximum Overall Length 48 in Standards UL, DLC, RoHS Compliant
Application Industry UPC 046677553234

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok