![phi12t8483000if101](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698852.jpg?preset=medium)
SIGNIFY 48 ft 12W 120-277V 3000K Low Wattage LED T8 InstantFit Lamp
Description
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | Linear Bulb |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Tube |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Power (Wattage) | 12 W | Lumens | 1500 lm |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 82 |
Beam Angle | 160° | Voltage Rating | 120 - 277 V |
Bulb Color/Finish | Frosted | UPC | 046677453589 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |