PHILIPS LIGHTING 48 inch 12W 100-277V 5000K Philips Low Wattage LED T8 InstantFit Lamp
Description
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures. Benefits: over 41% energy savings vs F32T8 electronic instant start systems, no mercury allowing for non-hazardous waste disposal, emits virtually no UV rays or IR, glass-free for safer working conditions.
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent Lamp |
Type | Non-Dimmable | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tube | Designation | 12T8/48-5000 IF 10/1 |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Lumens | 1650 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Light Color | 850 Day Light |
Color Rendering Index (CRI) | 83 | Voltage Rating | 120 - 277 V |
Bulb Color/Finish | Frosted | Dimmable | No |
Application | For General Lighting | UPC | 046677453619 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |