![phi12t8per48835bb17g101](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193766062.jpg?preset=medium)
PHILIPS LIGHTING 4 ft 12W 120-277V 3500K 1700LM MasterClass LEDtube Mains T8 G13 Base Non-Dimmable InstantFit Lamp
Description
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linearfluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Sub Brand | MasterClass |
Item Name | Linear LED Lamp | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tubular | Designation | 12T8/MAS/48-835/MF17/G 10/1 |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 12 W | Lumens | 1700 lm |
Color Temperature | 3500 K | Average Life | 50000 hr |
Light Color | Neutral White | Color Rendering Index (CRI) | 80 |
Beam Angle | 240° | Ballast Type | Bypass |
Start Type | Instant | Voltage Rating | 120 - 277 V |
Amperage Rating | 40 - 120 mA | Frequency Rating | 50/60 Hz |
Material | Glass | Dimmable | No |
Temperature Rating | -20 to 45 °C | Diameter | 28 mm |
Maximum Overall Length | 1200 mm | Standards | UL Listed, RoHS, DLC Listed |
UPC | 046677532680 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |