SIGNIFY 530477 4ft 12W 120/277/347V 3500K 1700LM T8 G13 Base Non-Dimmable LED InstantFit Lamp
Description
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Sub Brand | CorePro, InstantFit |
Item Name | Linear LED Lamp | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tubular | Designation | 12T8/PRO/48-835/IF17/G 10/1 FB |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 12 W | Lumens | 1700 lm |
Color Temperature | 3500 K | Average Life | 50000 hr |
Light Color | Warm Neutral | Color Rendering Index (CRI) | 82 |
Beam Angle | 240° | Start Type | Instant |
Voltage Rating | 120 - 277/347 V | Amperage Rating | 100 - 260 mA |
Frequency Rating | 25000 - 105000 Hz | Material | Glass |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Diameter | 1 in | Maximum Overall Length | 1200 mm |
Standards | UL Listed, RoHS, DLC Listed | Application | For Indoor Use |
UPC | 046677530471 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |