SIGNIFY 530493 4ft 12W 120/277/347V 5000K 1800LM T8 G13 Base Non-Dimmable LED InstantFit Lamp
Description
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Sub Brand | CorePro, InstantFit |
Item Name | LED Lamp | Bulb Base Group | Bi-Pin |
Designation | 12T8/PRO/48-850/IF18/G 10/1 FB | Bulb Shape | T8 Fluorescent |
Bulb Base | G13 Medium Bi-Pin | Power (Wattage) | 12 W |
Lumens | 1800 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Color Rendering Index (CRI) | 82 |
Beam Angle | 240° | Voltage Rating | 120 - 277 V, 347 V |
Amperage Rating | 100 - 260 mA | Frequency Rating | 25000 - 105000 Hz |
Dimmable | No | Temperature Rating | -20 to 45 °C Ambient |
Diameter | 1.09 in | Maximum Overall Length | 47.73 in |
Standards | UL Listed, DLC Compliant, RoHS Compliant | Application | Indoor, General Purpose |
UPC | 046677530495 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |