![phi13t8led244000if6u101](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12907600.jpg?preset=medium)
SIGNIFY 469395 2ft 13W 120-/277-347V 4000K 2100LM T8 G13 Base Non-Dimmable LED InstantFit Lamp
Description
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | Linear LED Lamp |
Designation | 13T8 LED/24-4000 IF-6U 10/1 | Bulb Shape | T8 |
Lumens | 2100 lm | Color Temperature | 4000 K |
Average Life | 50000 hr | Color Rendering Index (CRI) | 82 |
Bulb Color/Finish | Clear | Temperature Rating | 113 °F |
Application | For General Lighting Applications | UPC | 046677472375 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 300 - UNIT = 300 |