![phi145t8483500if101](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698023.jpg?preset=medium)
PHILIPS LIGHTING 433268 14.5W 100-240V 3500K Philips LED T8 InstantFit Lamp
Description
Philips LED T8 InstantFit lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | Linear LED Lamp |
Designation | 14.5T8/48-3500 IF 10/1 | Bulb Shape | T8 |
Bulb Base | G13 Medium Bi-Pin | Power (Wattage) | 14.5 W |
Lumens | 1500 lm | Color Temperature | 3500 K |
Average Life | 40000 hr | Light Color | Natural White |
Color Rendering Index (CRI) | 80 | Beam Angle | 160° |
Start Type | Instant | Voltage Rating | 100 - 240 V |
Frequency Rating | 50/60 Hz | Temperature Rating | -20 to 45 °C |
Diameter | 1 in | Maximum Overall Length | 48 in |
Standards | UL, DLC Listed | UPC | 046677433260 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |