Abbotsford
phi145t8bcp48840mf17g

SIGNIFY 577775 4ft 14.5W 120V 4000K 1800LM T8 MainsFit LED Lamp

Price $8.25 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:577775
Documents Documents

Description

The Contractor-grade MainsFit (UL Type B) lamps are designed to provide simple retrofit solution to move from traditional fluorescent lamps to energy saving LEDs. This ballast bypass lamp is similar to other UL Type B lamps in the Philips family by providing proven energy savings, long life (50k hours), surge suppression and industry leading safety features. All lamps in the Contractor-grade family are also double-ended to help simplify the installation.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Bulb Overall Shape Double-Ended Tube Designation 14.5T8/BCP/48-840/MF18/G 25/1
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Power (Wattage) 14.5 W Lumens 1800 lm
Color Temperature 4000 K Average Life 50000 hr
Light Color Cool White Color Rendering Index (CRI) 80
Beam Angle 240° Ballast Type Type B Bypass
Voltage Rating 120 - 277 V Amperage Rating 58 - 125 mA
Frequency Rating 50/60 Hz Material Glass
Bulb Color/Finish Frosted Dimmable Yes
Temperature Rating -4 to 113 °F Incandescent Equivalent Wattage 32/30/28/25 W
Diameter 1-1/8 in Maximum Overall Length 47-3/4 in
Standards DLC Listed, Energy Saving, RoHS Compliant, UL Listed Application For Office and Shopping, Industrial and Warehouses, Parking Lots and Covered Car Parks
UPC 046677577773

Packages

25 - UNIT - (25) 900 - SKID - 900
This website uses cookies to ensure you get the best experience on our website. Read more
Ok