SIGNIFY 575514 14.5W 120-277V 3000K InstantFit T8 LED Lamp
Description
The InstantFit lamps work on a broad variety of ballasts and LEDdrivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering evenlight output, energy savings and a long lifetime. Our MainsFit products feature adouble-ended design, simplifying installation while a proprietary safety circuitminimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with avariety of lumen outputs.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Bulb Overall Shape | Double-Ended Tube | Designation | 14.5T8/MAS/48-830/MF20/P 10/1 |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 14.5 W | Lumens | 2000 lm |
Color Temperature | 3000 K | Average Life | 70000 hr |
Light Color | White | Color Rendering Index (CRI) | 82 |
Beam Angle | 180° | Ballast Type | Type B Bypass |
Voltage Rating | 120 - 277 V | Amperage Rating | 54 - 125 mA |
Frequency Rating | 50/60 Hz | Material | Plastic |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 32 W |
Diameter | 1-1/8 in | Maximum Overall Length | 47-3/4 in |
Standards | DLC Listed, Energy Saving, RoHS Compliant, UL Listed | Application | For Office and Shopping, Industrial and Warehouses, Parking Lots and Covered Car Parks |
UPC | 046677575519 |
Packages
10 - UNIT - (10) | 900 - SKID - 900 |