Abbotsford
phi14t8cor48830if21gdim

SIGNIFY 470096 4ft 14W 3000K CorePro InstantFit T8 Dimmable LED Lamp

Price $9.26 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:470096
Documents Documents

Description

The CorePro InstantFit LED lamps provide hassle-free installation with simple lampfor-lamp replacements. They deliver what we promise, with at least 40% energy savings, flicker-free performance, and the life you would expect .Other lamps claim compatibility but only CorePro InstantFit (UL Type A) has been proven to work with over 200 ballasts and drivers, delivering even light output, with proven energy savings and a long average lifetime. End users will be delighted being under these comfortable and high quality CorePro InstantFit lamps with no visible flicker and optimized optics. Energy managers will enjoy these lamps too as they can count the savings delivered by our lamps. To enjoy more energy savings, the CorePro InstantFit lamps can be paired with the Advance TLED drivers to create a Type C system.

Specifications

Brand Name Philips Lighting Sub Brand CorePro, InstantFit
Item Name Linear LED Bulb Designation 14T8/PRO/48-830/IF20/G 10/1 FB
Bulb Shape T8 Bulb Base G13 (Medium Bi-Pin)
Power (Wattage) 14 W Lumens 2000 lm
Color Temperature 3000K Average Life 50000 hr
Color Rendering Index (CRI) 82 Beam Angle 240 degrees
Voltage Rating 120 - 347 V Amperage Rating 100 - 260 mA
Frequency Rating 25000 - 105000 Hz Dimmable No
Temperature Rating -20 to 45 °C Width 28 mm
Maximum Overall Length 1200 mm Standards UL Listed, RoHS Compliant, DLC Certified
Application For Indoor Application UPC 046677452407

Packages

30 - UNIT - (30)